Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 2AF2 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Switches |
| Description | Pushbutton Operator, Mom, Blk, Flush Non-Ill, 22mm Mounting, Contact Carrier Included |
| Type | Push Button with Bracket Mount |
| Net Weight | 0.095 lbs |
| Gross Weight | 0.1 lbs |