Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 2ALF3LB-024 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Switches |
| Description | Push Button Oper. 22 mm, Ill. Flush Hd, Mom, Green, 24 V |
| Illuminated | Yes |
| Operation | Momentary |
| Mounting | 22 mm |
| Operator Size (mm) | 22 mm |
| Contacts | 1NC |
| Current Rating | 10 A |
| Bezel | Metal Round |
| Lamp Type | LED |
| Nominal Lamp Voltage | 24 VAC, 24 VDC |
| Lens/Button Shape | Round Flush |
| Operator Color | Green |
| Approvals | CE, CSA, cURus, VDE |
| Net Weight | 0.15 lbs |
| Gross Weight | 0.165 lbs |