Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CZ11
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
CZ11 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Grounding |
| Description |
1/2-1 DIE CAST BARE WIRE |
| Conductor Size |
10 - 2 AWG |
| Material |
Zinc Die Cast |
| For Use With |
Water Pipe |
| Mounting |
Clamp |
| Approvals |
UL |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.15 lbs |