D06D80

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

D06D80 Crydom Relays, D06D Series, Panel Mount SSR

MFG Item Number
D06D80

D06D80 Crydom Relays, D06D Series, Panel Mount SSR

MFG Item Number
D06D80
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, D06D Series
Item #
D06D80
Panel Mount SSR

D06D Series Information

  • Mosfet output
  • UL Approved,CE Compliant to EN60950‑1
  • Improved SEMS screw and washer
  • Redesigned housing with anti‑rotation barriers
  • DC control
  • EMC Compliant to Level 3
  • Epoxy Free Design

Specifications

Specifications
Manufacturer Part Number D06D80
Manufacturer Crydom
Product Series D06D
Family Series Crydom Relays, D06D Series
Description Panel Mount SSR
Mounting Surface
Status Indicator No
Auxiliary Switch No
Input Signal 3.5-32 VDC
Input Polarity DC
Output Voltage 1-48 VDC
Nominal Output Voltage 12 VDC, 3.3 VDC, 6 VDC, 24 VDC, 48 VDC
Current Rating 80 A
Termination Screw Terminal
Output Type MOSFET
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.175 lbs
Gross Weight 0.185 lbs