Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

D1RF1B Eaton Relays, D1 Series, ICE CUBE RELAY, SPDT, 15A, 240VAC COIL

MFG Item Number
D1RF1B

D1RF1B Eaton Relays, D1 Series, ICE CUBE RELAY, SPDT, 15A, 240VAC COIL

MFG Item Number
D1RF1B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, D1 Series
Item #
D1RF1B
ICE CUBE RELAY, SPDT, 15A, 240VAC COIL

D1 Series Information

Specifications

Specifications
Manufacturer Part Number D1RF1B
Manufacturer Eaton
Product Series D1
Family Series Eaton Relays, D1 Series
Description Eaton General-purpose relay, ICE CUBE RELAY, SPDT, 15A, 240VAC COIL, ICE CUBE RELAY, SPDT, 15A, 240VAC COIL
Coil Voltage 240 VAC
Contacts SPDT
Mounting Plug In
Termination Socket
Material Silver Alloy
Nominal Coil Voltage 240 VAC
Current Rating 15 A
Approvals CE, CSA, UL
Net Weight 0.055 lbs
Gross Weight 0.065 lbs