Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
D2PA6 Eaton Relays, 4-Pole Socket For 2 And 4 Pole D2 Relays
MFG Item Number
D2PA6

D2PA6 Eaton Relays, 4-Pole Socket For 2 And 4 Pole D2 Relays

MFG Item Number
D2PA6
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
D2PA6
4-Pole Socket For 2 And 4 Pole D2 Relays

Series Information

Specifications

Specifications
Manufacturer Eaton
Family Series Eaton Relays
Manufacturer Part Number D2PA6
Description D2 Series Socket, Used with D2PR2, D2PF2, D2PR4, D2PF4 Relays, 300V nominal voltage, 10A nominal current, DIN rail/panel mount, Screw clamping wire connection, QTY: 10, Four-pole
Type Socket
Current Rating 10 A
Net Weight 0.09 lbs
Gross Weight 0.09 lbs