Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer | Eaton |
|---|---|
| Family Series | Eaton Relays |
| Manufacturer Part Number | D2PA7 |
| Description | D2 Series Socket, Used with D2PR4, D2PF4 Relays, Module size B, 300V nominal voltage, 10A nominal current, DIN rail/panel mount, Screw clamping wire connection, QTY: 10, IP20 enclosure |
| Type | Socket |
| Current Rating | 10 A |
| Protection Rating | IP20 |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.11 lbs |