Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
70-782D14-1 Schneider Relays, 782 Series, Socket, 14 Terminal, 10A/300V Max,
MFG Item Number
P707082EM
70-782D14-1 Schneider Relays, 782 Series, Socket, 14 Terminal, 10A/300V Max,
MFG Item Number
P707082EM
This item cannot be canceled or returned
Description
Socket, 14 Terminal, 10A/300V Max,
- Plastic ID Clips for Easy Identification
- DIN Rail and Panel Mount Compatible
- Stainless Steel Spring Clips
- Multi‑Socket Applications
- Plastic Ejector Clips
Specifications
Specifications
| Manufacturer Part Number |
P707082EM |
| Manufacturer |
Schneider |
| Product Series |
782 |
| Family Series |
Schneider Relays, 782 Series |
| Description |
Socket, 14 Terminal, 10A/300V Max, DIN/Panel Mount, Screw Terminals |
| Number of Connections |
14 |
| Max Voltage |
300 V |
| Current Rating |
10 A |
| Touch Safe |
Yes |
| Mounting |
DIN Rail, Panel |
| Net Weight |
0.0022 lbs |
| Gross Weight |
0.1 lbs |
70-782D14-1
Schneider Relays, 782 Series