Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
D3PA3 Eaton Relays, Socket, 11-Pin Octal (Round Pin)
MFG Item Number
D3PA3

D3PA3 Eaton Relays, Socket, 11-Pin Octal (Round Pin)

MFG Item Number
D3PA3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, Series
Item #
D3PA3
Socket, 11-Pin Octal (Round Pin)

Series Information

Specifications

Specifications
Manufacturer Part Number D3PA3
Manufacturer Eaton
Family Series Eaton Relays
Description D3 Series Socket, Used with D3PR3, D3PF3, and D3PR5 Relays, TRFP Timers, 300/600V nominal voltage, 15/5A nominal current, DIN rail/panel mount, Screw clamping wire connection, QTY: 10, 11 pins
Max Voltage 600 V
Current Rating 15 A
Mounting DIN Rail, Panel
Net Weight 0.11 lbs
Gross Weight 0.11 lbs
Alternatives
S3-B
S3-B
Turck Relays