Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
D3RF3A Eaton Relays, D3 Series, ICE CUBE rl,3PDT,OCTAL BASE,10A,120VAC
MFG Item Number
D3RF3A

D3RF3A Eaton Relays, D3 Series, ICE CUBE rl,3PDT,OCTAL BASE,10A,120VAC

MFG Item Number
D3RF3A
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, D3 Series
Item #
D3RF3A
ICE CUBE rl,3PDT,OCTAL BASE,10A,120VAC

D3 Series Information

Specifications

Specifications
Manufacturer Part Number D3RF3A
Manufacturer Eaton
Product Series D3
Family Series Eaton Relays, D3 Series
Description ICE CUBE RELAY, 3PDT, OCTAL BASE, 10A, 120VAC COIL
Coil Voltage 120 VAC
Contacts 3PDT
Mounting Plug In
Termination Socket
Material Silver Alloy
Nominal Coil Voltage 120 VAC
Current Rating 10 A
Approvals CE, CSA, UL
Net Weight 0.205 lbs
Gross Weight 0.215 lbs
Alternatives
GR120A3
GR120A3
Macromatic Relays, GR Series