Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
D47B15A05W3100 Globe Motors Fans, DC INPUT SQUARE Series, FAN, 119MM SQ X 38MM, 24VDC, 108CFM
MFG Item Number
D47B15A05W3100
D47B15A05W3100 Globe Motors Fans, DC INPUT SQUARE Series, FAN, 119MM SQ X 38MM, 24VDC, 108CFM
MFG Item Number
D47B15A05W3100
This item cannot be canceled or returned
Description
Fans, DC INPUT SQUARE Series
FAN, 119MM SQ X 38MM, 24VDC, 108CFM
DC INPUT SQUARE Series Information
Sizes Up to 4.69" Square 12~48 VDC 6~118 CFM Ball Bearings UL E105397, CSA 72877 Globe Motors Tubeaxial fans provide long life, high temperature extremes, low noise over time, and maximum shock and vibration resistance. They are available with plastic or metal housings and offer a wide variety of accessories. These fans are ideal where high air flow under low pressure is needed.
Wire Leads or Terminal Connectors Metal or Plastic Housings
Specifications
Specifications
Manufacturer Part Number
D47B15A05W3100
Manufacturer
Globe Motors
Product Series
DC INPUT SQUARE
Family Series
Globe Motors Fans, DC INPUT SQUARE Series
Description
FAN, 119MM SQ X 38MM, 24VDC, 108CFM
Voltage
24 VDC
Nominal Voltage
24 VDC
Nominal Height
119 mm
Nominal Width
119 mm
Nominal Depth
38 mm
Air Flow
108 CFM
Current Rating
0.31 A
Power Consumption
7.4 W
Fan Speed
2,950 RPM
Noise Level
43 dB
Connection Type
Wire Leads
Rotation
Clockwise
Tachometer Output
No
Impeller Material
Plastic
Bearing Type
Ball
Approvals
CSA, UL
Operating Temperature
14-158 °F
Net Weight
0.575 lbs
Gross Weight
0.575 lbs
*Galco is not an authorized distributor for this brand Click here for details .
D47B15A05W3100
Globe Motors Fans, DC INPUT SQUARE Series