D4850
Crydom Relays, Series One Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
D4850 Crydom Relays, Series One Series, SOLID STATE RELAY, 50A, 480VAC
MFG Item Number
D4850

D4850 Crydom Relays, Series One Series, SOLID STATE RELAY, 50A, 480VAC

MFG Item Number
D4850
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series One Series
Item #
D4850
SOLID STATE RELAY, 50A, 480VAC

Series One Series Information

  • Ratings from 10A to 125A @ 24‑280 VAC
  • SCR output for heavy industrial loads
  • Zero turn‑on or instantaneous turn‑on outputs
  • UL/CSA/VDE Approved, CE Compliant to EN60950‑1
  • Improved SEMS screw and washer
  • Redesigned housing with anti‑rotation barriers
  • AC or DC control
  • Direct bond copper substrate
  • EMC compliant to Level 3
  • Direct power lead frame
  • Epoxy free design

Videos

Specifications

Specifications
Manufacturer Part Number D4850
Manufacturer Crydom
Product Series Series One
Family Series Crydom Relays, Series One Series
Description SOLID STATE RELAY, 50A, 480VAC 4-32VDC CONTROL, 80-530VAC OUTPUT SCR OUTPUT
Circuit 1NO
Mounting Surface
Status Indicator No
Auxiliary Switch No
Number of Circuits 1
Input Signal 4-32 VDC
Input Polarity DC
Output Voltage 80-530 VAC
Nominal Output Voltage 208 VAC, 120 VAC, 240 VAC, 480 VAC
Current Rating 50 A
Transient Overvoltage 800 V
Termination Screw Terminal
Output Type SCR AC Switch
Switching Type Zero Cross
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.16 lbs
Gross Weight 0.17 lbs
Alternatives
84134120
84134120
Crydom Relays, 8413 Series
D4890
D4890
Crydom Relays, Series One Series
D4875
D4875
Crydom Relays, Series One Series
H12D4890
H12D4890
Crydom Relays, H12D Series
H12WD4850
H12WD4850
Crydom Relays, H12WD Series