DuraBoxx Series Information
| Manufacturer Part Number | D554W |
|---|---|
| Manufacturer | Stahlin |
| Product Series | DuraBoxx |
| Family Series | Stahlin Enclosures, DuraBoxx Series |
| Description | Enclosure, 4.72in.Hx4.80in.Wx3.58in.D, N4X Fiberglass, Lift-Off Screw Cover, Less Inner Panel |
| Material | Fiberglass |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Lift-Off Cover |
| Window/Clear Cover | No |
| Latching Mechanism | Screws |
| Panel Included | No |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 3, NEMA 4X, NEMA 6, NEMA 6P, NEMA 3S |
| Nominal Height | 5 " |
| Nominal Width | 5 " |
| Nominal Depth | 4 " |
| Approvals | CSA, UL |
| Net Weight | 1.7 lbs |
| Gross Weight | 1.7 lbs |