Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
KUE340 Altech Disconnect Switches, KU Series, Disconnect Switch, 3-P, 40A/600VAC,
KUE340 Altech Disconnect Switches, KU Series, Disconnect Switch, 3-P, 40A/600VAC,
Description
Disconnect Switches, KU Series
Disconnect Switch, 3-P, 40A/600VAC,
25~60 Amps 600VAC Maximum UL 508 Listed 3 or 4 Poles DIN Rail or Panel Mounting Altech non‑fusible motor disconnect switches feature advanced switch technology, using silver contacts to ensure safe and durable operation. These switches offer high reliability in a compact, space saving design.
Wide range of Accessories Available Snap On Auxiliary Contacts Interrupting Capacity 10kA With Back‑Up Fuse
Specifications
Specifications
Manufacturer Part Number
KUE340
Manufacturer
Altech
Product Series
KU
Family Series
Altech Disconnect Switches, KU Series
Description
Disconnect Switch, 3-P, 40A/600VAC, Non-Fusible, UL508 Listed, Toggle Style
Poles
3
Current Rating
40 A
AC Voltage
600 VAC
Operator Type
Toggle
Mounting
Panel
Fusible
No
Comments
Handles and shafts or cables are required and sold separately.
Net Weight
0.345 lbs
Gross Weight
0.365 lbs
KUE340
Altech Disconnect Switches, KU Series