Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DC4R44 Hammond Manufacturing Enclosures, DC4R Series, 4-Post Adjustable Depth Rack
DC4R44 Hammond Manufacturing Enclosures, DC4R Series, 4-Post Adjustable Depth Rack
This item cannot be canceled or returned
Description
4-Post Adjustable Depth Rack
Specifications
Specifications
| Manufacturer Part Number |
DC4R44 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
DC4R |
| Family Series |
Hammond Manufacturing Enclosures, DC4R Series |
| Description |
4-Post Adjustable Depth Rack |
| Accessory Type |
Open Frame Rack |
| Comments |
Adjustable Depth |
| Net Weight |
75 lbs |
| Gross Weight |
98 lbs |
DC4R44
Hammond Manufacturing Enclosures, DC4R Series