Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DC60D100C Crydom Relays, PM IP20 SSR 60VDC/100A, 4-32VDC

MFG Item Number
DC60D100C

DC60D100C Crydom Relays, PM IP20 SSR 60VDC/100A, 4-32VDC

MFG Item Number
DC60D100C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
DC60D100C
PM IP20 SSR 60VDC/100A, 4-32VDC

Series Information

Specifications

Specifications
Manufacturer Part Number DC60D100C
Manufacturer Crydom
Family Series Crydom Relays
Description PM IP20 SSR 60VDC/100A, 4-32VDC
Mounting Panel
Status Indicator Yes
Auxiliary Switch No
Input Signal 4-32 VDC
Input Polarity DC
Output Voltage 1-60 VDC
Nominal Output Voltage 12 VDC, 3.3 VDC, 6 VDC, 60 VDC, 24 VDC, 48 VDC
Current Rating 100 A
Termination Screw Terminal
Output Type MOSFET
Integral Heat Sink Yes
MOV No
Snubber No
Net Weight 0.17 lbs
Gross Weight 0.17 lbs