Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | ATK185 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Terminals |
| Description | Terminal Lug Kit, 3pcs/Set |
| Wire Size Range | 6 AWG-300 kcmil |
| Net Weight | 0.12 lbs |
| Gross Weight | 0.341 lbs |