Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Crydom Relays, DC60 Series
DC60S7
Crydom Relays, DC60 Series
This item cannot be canceled or returned
Description
- 3.5~32 VDC; 90~280 VAC Input
- 3~60 VDC, .02~7 Amps Output
- DC Output
- Cost Effective
- Panel Mount
Bipolar transistor outputs are available in 3, 5 and 7 amp ratings. These cost‑effective relays come in an industry standard panel‑mount package.
- 4KV Isolation Voltage
- Normally Open or Normally Closed
Specifications
Specifications
| Manufacturer Part Number |
DC60S7 |
| Manufacturer |
Crydom |
| Product Series |
DC60 |
| Family Series |
Crydom Relays, DC60 Series |
| Description |
SOLID STATE RELAY |
| Circuit |
1NO |
| Mounting |
Surface |
| Status Indicator |
No |
| Auxiliary Switch |
No |
| Number of Circuits |
1 |
| Input Signal |
3.5-32 VDC |
| Input Polarity |
DC |
| Output Voltage |
3-60 VDC |
| Nominal Output Voltage |
12 VDC, 3.3 VDC, 6 VDC, 60 VDC, 24 VDC, 48 VDC |
| Current Rating |
7 A |
| Termination |
Screw Terminal |
| Output Type |
Transistor |
| Switching Type |
DC |
| Integral Heat Sink |
No |
| MOV |
No |
| Snubber |
No |
| Net Weight |
0.155 lbs |
| Gross Weight |
0.165 lbs |
DC60S7
Crydom Relays, DC60 Series