Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Description
- 5/8 in (16 mm) Mounting Holes
- Locking Lever for Removable Contacts
- Solder Terminals or PCB Terminal Options
- Incandescent of LED Illumination Option
Specifications
Specifications
| Manufacturer Part Number |
HA9Z-AH |
| Manufacturer |
IDEC |
| Product Series |
L6 |
| Family Series |
IDEC Switches, L6 Series |
| Description |
Lamp Holder |
| Type |
Lamp Holder |
| Net Weight |
0.0015 lbs |
| Gross Weight |
0.0015 lbs |
HA9Z-AH
IDEC Switches, L6 Series