Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DDFL4U(E)/24 Altech Terminal Blocks, Fuse Series, Fuse Term, Dbl Lvl with LED 5x20&25,
MFG Item Number
DDFL4U(E)/24
DDFL4U(E)/24 Altech Terminal Blocks, Fuse Series, Fuse Term, Dbl Lvl with LED 5x20&25,
MFG Item Number
DDFL4U(E)/24
This item cannot be canceled or returned
Description
Terminal Blocks, Fuse Series
Fuse Term, Dbl Lvl with LED 5x20&25,
Specifications
Specifications
| Manufacturer Part Number |
DDFL4U(E)/24 |
| Manufacturer |
Altech |
| Product Series |
Fuse |
| Family Series |
Altech Terminal Blocks, Fuse Series |
| Description |
Fuse Term, Dbl Lvl with LED 5x20&25, 6.3A,600V,22-12AWG,8mm |
| Type |
Fuse Holder Block |
| Number of Circuits |
2 |
| Spacing |
8 mm |
| UL Voltage |
600 VAC |
| Wire Size Range |
22 AWG |
| CSA Voltage |
600 VAC |
| Color |
Gray |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Fuse Size |
5 x 20 mm, 5 x 25 mm |
| Sensor Block Indicator |
Red 24 V LED |
| Approvals |
CSA, UR |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0.055 lbs |
| Gross Weight |
0.055 lbs |
DDFL4U(E)/24
Altech Terminal Blocks, Fuse Series