Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DDLS-508I-200.4-L
50134408, Optical data transmission
Item Number
DDLS-508I-200.4-L
MFG Item Number
DDLS-508i-200.4-L
This item cannot be canceled or returned
Description
50134408, Optical data transmission
Specifications
Specifications
| Manufacturer Part Number |
DDLS-508i-200.4-L |
| Manufacturer |
Leuze |
| Family Series |
Leuze Sensors |
| Description |
50134408, Optical data transmission |
| Type |
Multi Code Reader |
| Chip |
Color Sensor |
| Short Circuit Protection |
Yes |
| Reverse Polarity Protection |
Yes |
| Voltage |
18-30 VDC |
| Nominal Voltage |
24 VDC |
| Interface Type |
Ethernet |
| Number of Connections |
2 |
| Protection Rating |
IP65 |
| Operating Temperature |
23-122 °F |
| Approvals |
CE, cULus |
| Net Weight |
3.14 lbs |
| Gross Weight |
4.29 lbs |
DDLS-508I-200.4-L
Leuze Sensors