Obsolete
DMS Series Information
| Manufacturer Part Number | DMS3101A36-5S |
|---|---|
| Manufacturer | Fujikura, Formerly DDK |
| Product Series | DMS |
| Family Series | Fujikura, Formerly DDK Connectors, DMS Series |
| Description | CONNECTOR,FREE-HANGING RECEPT, 4 POS,SOCKETS,SOLID SHELL,SIZE 36 |
| Number of Contacts | 4 |
| Contact Gender | Socket |
| Shell Style | Cable Connecting Receptacle |
| Shell Classification | 3101A |
| Insert Code | 36-5 |
| Insert Position | Standard |
| Material | Silver Plated |
| Service Code | A |
| Length | 2.38 " |
| Diameter | 2.25 " |
| Net Weight | 0.4816 lbs |
| Gross Weight | 0.4816 lbs |