Obsolete
DMS Series Information
| Manufacturer Part Number | DMS3106B36-5P |
|---|---|
| Manufacturer | Fujikura, Formerly DDK |
| Product Series | DMS |
| Family Series | Fujikura, Formerly DDK Connectors, DMS Series |
| Description | CONNECTOR,FREE-HANGING PLUG, 4 POS,PINS,SPLIT SHELL,SIZE 36 |
| Number of Contacts | 4 |
| Contact Gender | Pin |
| Shell Style | Straight Plug |
| Shell Classification | 3106B |
| Insert Code | 36-5 |
| Insert Position | Standard |
| Material | Silver Plated |
| Service Code | A |
| Length | 2.44 " |
| Diameter | 2.47 " |
| Net Weight | 0.4568 lbs |
| Gross Weight | 0.46 lbs |