DMS-F Series Information
| Manufacturer Part Number | DMS3106A16-10SW-F |
|---|---|
| Manufacturer | Fujikura, Formerly DDK |
| Product Series | DMS-F |
| Family Series | Fujikura, Formerly DDK Connectors, DMS-F Series |
| Description | Connector,Free-Hanging Plug,3-#12, Socket Contacts,Solid Shell,Size 16, Alt Insert Pos in.Win.,RoHS,Black |
| Number of Contacts | 3 |
| Contact Gender | Socket |
| Shell Style | Straight Plug |
| Shell Classification | 3106A |
| Insert Code | 16-10 |
| Insert Position | 90 Degrees |
| Material | Silver Plated |
| Service Code | A |
| Length | 1.87 " |
| Diameter | 1 " |
| Net Weight | 0.0985 lbs |
| Gross Weight | 0.0985 lbs |