DMS-F Series Information
| Manufacturer Part Number | DMS3106A20-27SW-F |
|---|---|
| Manufacturer | Fujikura, Formerly DDK |
| Product Series | DMS-F |
| Family Series | Fujikura, Formerly DDK Connectors, DMS-F Series |
| Description | Connector,Free-Hanging Plug,14-#16, Socket Contacts,Solid Shell,Size 20, Alt Insert Pos in.Win.,RoHS,Black |
| Number of Contacts | 14 |
| Contact Gender | Socket |
| Shell Style | Straight Plug |
| Shell Classification | 3106A |
| Insert Code | 20-27 |
| Insert Position | 35 Degrees |
| Material | Silver Plated |
| Service Code | A |
| Length | 2.12 " |
| Diameter | 1.25 " |
| Net Weight | 0.1465 lbs |
| Gross Weight | 0.1465 lbs |