DMS-F Series Information
| Manufacturer Part Number | DMS3106A20-4SX-F |
|---|---|
| Manufacturer | Fujikura, Formerly DDK |
| Product Series | DMS-F |
| Family Series | Fujikura, Formerly DDK Connectors, DMS-F Series |
| Description | Connector,Free-Hanging Plug,4-#12, Socket Contacts,Solid Shell,Size 20, Alt Insert Pos in.Xin.,RoHS,Black |
| Number of Contacts | 4 |
| Contact Gender | Socket |
| Shell Style | Straight Plug |
| Shell Classification | 3106A |
| Insert Code | 20-4 |
| Insert Position | 110 Degrees |
| Material | Silver Plated |
| Service Code | D |
| Length | 2.12 " |
| Diameter | 1.25 " |
| Net Weight | 0.152 lbs |
| Gross Weight | 0.152 lbs |