DMS-F Series Information
| Manufacturer Part Number | DMS3108B16S-8PX-F |
|---|---|
| Manufacturer | Fujikura, Formerly DDK |
| Product Series | DMS-F |
| Family Series | Fujikura, Formerly DDK Connectors, DMS-F Series |
| Description | Connector,Angle Plug,5-#16,Male Pin Contacts,Split Shell,Size 16,Alt Insert Pos in.Xin.,RoHS,Black |
| Number of Contacts | 5 |
| Contact Gender | Pin |
| Shell Style | Right Angle Plug |
| Shell Classification | 3108B |
| Insert Code | 16S-8 |
| Insert Position | 170 Degrees |
| Material | Silver Plated |
| Service Code | A |
| Length | 2.37 " |
| Diameter | 1.25 " |
| Net Weight | 0.098 lbs |
| Gross Weight | 0.098 lbs |