DMS-F Series Information
| Manufacturer Part Number | DMS3108B20-29SW-F |
|---|---|
| Manufacturer | Fujikura, Formerly DDK |
| Product Series | DMS-F |
| Family Series | Fujikura, Formerly DDK Connectors, DMS-F Series |
| Description | Connector,Angle Plug,17-#16,Socket Contacts,Split Shell,Size 20, Alt Insert Pos in.Win.,RoHS,Black |
| Number of Contacts | 17 |
| Contact Gender | Socket |
| Shell Style | Right Angle Plug |
| Shell Classification | 3108B |
| Insert Code | 20-29 |
| Insert Position | 80 Degrees |
| Material | Silver Plated |
| Service Code | A |
| Length | 3.03 " |
| Diameter | 1.46 " |
| Net Weight | 0.21 lbs |
| Gross Weight | 0.21 lbs |