Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 6032868 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Encoders |
| Description | 6032868, Cab.,Fem.St10M0 M12-8P |
| Length | 32.8 ' |
| Termination | Wire Leads |
| Connection Type | 8 Pin Circular |
| Contact Gender | Female |
| Net Weight | 1.405 lbs |
| Gross Weight | 1.4 lbs |