Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
AFS60 Series Information
| Manufacturer Part Number | 1037968 |
|---|---|
| Manufacturer | Sick |
| Product Series | AFS60 |
| Family Series | Sick Encoders, AFS60 Series |
| Description | 1037968, Absolute Encoder |
| Single Turn Resolution | 18 |
| Multi Turn Resolution | 12 |
| Input Power | 4.5-32 VDC |
| Protocol | SSI |
| Shaft/Bore Size | 10 mm |
| Mounting | Solid Shaft |
| Connector | M12 8 Pin Radial |
| Operating Temperature | -40-100 °C |
| Protection Rating | IP65, IP67 |
| Approvals | CE |
| Net Weight | 0.415 lbs |
| Gross Weight | 0.675 lbs |