DP4R60D20B2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DP4R60D20B2 Crydom Contactors, DP Series, PM DC H Bridge W/BRK 48V 20A 15V CNT

MFG Item Number
DP4R60D20B2

DP4R60D20B2 Crydom Contactors, DP Series, PM DC H Bridge W/BRK 48V 20A 15V CNT

MFG Item Number
DP4R60D20B2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, DP Series
Item #
DP4R60D20B2
PM DC H Bridge W/BRK 48V 20A 15V CNT

DP Series Information

  • 24~575 VAC Coils
  • Up to 25 HP @ 240V
  • Up to 30 HP @ 480V
  • UL; CE; IEC Agency Approvals
  • Up to 75 Amps
Definite Purpose contactors provide high performance with flexibility and reliability designed to match numerous applications.
  • 1 to 4 Poles
  • Double E Magnet Assembly
  • Class B Coil
  • Dual and Quad Quick Connects

Specifications

Specifications
Manufacturer Part Number DP4R60D20B2
Manufacturer Crydom
Product Series DP
Family Series Crydom Contactors, DP Series
Description PM DC H Bridge W/BRK 48V 20A 15V CNT
Reversing Logic Yes
Line Voltage 48 VDC
Nominal Voltage 12 VDC, 6 VDC
Voltage 4.5-15 VDC
Current Rating 20 A
Auxiliary Contact None
Overvoltage Protection No
Status Indicator Yes
Termination Screw Terminal
Mounting Panel
Approvals CE, cURus
Net Weight 0.68 lbs
Gross Weight 0.68 lbs