Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Diamond Shield Series Information
| Manufacturer Part Number | DSCC100806HPL |
|---|---|
| Manufacturer | Stahlin |
| Product Series | Diamond Shield |
| Family Series | Stahlin Enclosures, Diamond Shield Series |
| Description | Enclosure |
| Material | Fiberglass |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | Yes |
| Latching Mechanism | Padlockable Latch |
| Panel Included | No |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 4X, NEMA 3S |
| Nominal Height | 10 " |
| Nominal Width | 8 " |
| Nominal Depth | 6 " |
| Approvals | CSA, UL |
| Net Weight | 4.5 lbs |
| Gross Weight | 4.5 lbs |