Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CA701-15/S |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Terminal Blocks |
| Description | DIN Rail, 35mmWx15mmHx1 Meter, Perf, Perforated/Slotted Steel |
| Length | 1 m |
| Perforated | Yes |
| Channel Width | 27 mm |
| Composition | Steel |
| Width | 35 mm |
| Height | 15 mm |
| Net Weight | 1.35 lbs |
| Gross Weight | 1.35 lbs |