Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HS664

Wiegmann Wireway

HS664

Wiegmann Wireway
N1 HNGD WIREWAY 6X6X48 CRBN STL -GRAY
MFG Item Number
HS664
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
HS664
N1 HNGD WIREWAY 6X6X48 CRBN STL -GRAY

Series Information

  • All Section are Open on One Side so Wires and Cable can be Laid in Along Entire Wireway
  • Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
  • Screws do not Need to e Removed to Open Top
HS series combination hinge, screw cover to design offers easy access to open top for lay‑in of wireway

Specifications

Specifications
Manufacturer Part Number HS664
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N1 Hinged Wireway 6X6X48 Carbon Steel - Gray
Latching Mechanism Hinge Cover
Style Straight Section
Nominal Length 48 "
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 1
Net Weight 21 lbs
Gross Weight 21 lbs
Alternatives
HS664NK
HS664NK
Wiegmann Wireway, HS Series
CWST648
CWST648
Hammond Manufacturing Wireway, CWST Series