E1016-13
Eaton's Crouse-Hinds series Connectors, J Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E1016-13

Eaton's Crouse-Hinds series Connectors, J Series

E1016-13

Eaton's Crouse-Hinds series Connectors, J Series
MALE PLUG BLK
MFG Item Number
E1016-13
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Connectors, J Series
Item #
E1016-13
MALE PLUG BLK

J Series Information


Videos

Specifications

Specifications
Manufacturer Part Number E1016-13
Manufacturer Eaton's Crouse-Hinds series
Product Series J
Family Series Eaton's Crouse-Hinds series Connectors, J Series
Description MALE PLUG BLK
Connection Type Plug
Connection Description Male
Current Rating 235 A
Voltage 600 VAC
Cable Size 1/0-2/0
Insulation Material Rubber
NEMA Rating NEMA 4
Approvals CSA, UL
Net Weight 0.55 lbs
Gross Weight 0.6 lbs