Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | E22H2 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Pilot Lights |
| Description | Eaton E22 pushbutton, Non-metallic Indicating LightNon-metallic Heavy-Duty, Standard actuator, Black, No light unit, NEMA 3, 3R, 4, 4X, 12, 13, Red, Plastic, 22.5 mm |
| Mounting | 22 mm |
| Lens Color | Red |
| Bezel | Black Plastic |
| NEMA Rating | NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Gross Weight | 0.05 lbs |
| Net Weight | 0.03 lbs |