Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | E2 AC-DXBC2602 |
|---|---|
| Manufacturer | Pizzato |
| Family Series | Pizzato Switches |
| Description | MAN-MACHINE INTERFACE W/JOYSTICK,FIXING ADAPTER & CONTACTS |
| Mounting | 30 mm |
| Number of Positions | 5 |
| Operator Type | Standard Lever |
| Terminal Type | Screw |
| Protection Rating | IP67, IP69K |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 4X |
| Approvals | CE, cULus, EAC |
| Net Weight | 0.175 lbs |
| Gross Weight | 0.2 lbs |