Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | N5CSMD0N |
|---|---|
| Manufacturer | Springer Controls |
| Family Series | Springer Controls Switches |
| Description | Selector Switch Operator, 2-Pos Main Black Knob Operator, Non-Ill, 22mm Mounting, Chrome Bezel, No Contacts |
| Illuminated | No |
| Net Weight | 0.205 lbs |
| Gross Weight | 0.22 lbs |