E 90 30/60 J Series Information
| Manufacturer Part Number | E91/60J |
|---|---|
| Manufacturer | ABB |
| Product Series | E 90 30/60 J |
| Family Series | ABB Fuseblocks & Holders, E 90 30/60 J Series |
| Description | Fuseholder, 1-P, 60A/600V, Class J |
| Current Rating | 60 A |
| Voltage | 600 V |
| Poles | 1 |
| Fuse Type | Class J |
| Class | J |
| Connection Type | Screw Terminal |
| Mounting | DIN Rail |
| Composition | Thermoplastic |
| Trip Indicator | No |
| Enclosed | Yes |
| Touch Safe | Yes |
| Approvals | CSA, IEC, UL |
| Net Weight | 0.3856 lbs |
| Gross Weight | 0.4 lbs |