Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
EA150-30014 Namco Controls Limit Switches, Snap-Lock EA150 Series, Limit Switch, 1NO/1NC, Rotary Oper,
MFG Item Number
EA150-30014
EA150-30014 Namco Controls Limit Switches, Snap-Lock EA150 Series, Limit Switch, 1NO/1NC, Rotary Oper,
MFG Item Number
EA150-30014
Description
Limit Switches, Snap-Lock EA150 Series
Limit Switch, 1NO/1NC, Rotary Oper,
Snap-Lock EA150 Series Information
- 1NO‑1NC or 2NO‑2NC
- Super Sensitive
- Rocker Type
Specifications
Specifications
| Manufacturer Part Number |
EA150-30014 |
| Manufacturer |
Namco Controls |
| Product Series |
Snap-Lock EA150 |
| Family Series |
Namco Controls Limit Switches, Snap-Lock EA150 Series |
| Description |
Limit Switch, 1NO/1NC, Rotary Oper, Includes 1/4in.x9in. Steel Rod and Clamp, CW/CCW Operation |
| Actuator Type |
Lever |
| Contacts |
1NO/1NC |
| Connection Type |
Screw Terminals |
| Conduit Fitting |
1/2 NPT |
| Indicator |
No |
| Material |
Zinc |
| Net Weight |
1.365 lbs |
| Gross Weight |
1.7125 lbs |
EA150-30014
Namco Controls Limit Switches, Snap-Lock EA150 Series