Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
ECGJH Series Information
| Manufacturer Part Number | ECGJH218 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | ECGJH |
| Family Series | Eaton's Crouse-Hinds series Couplers, ECGJH Series |
| Description | Eaton Crouse-Hinds series ECGJH coupling, 18 flexible length, Male connections both ends, Forged brass, 3/4 trade size |
| Conduit Type | IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type | Threaded |
| Trade Size | 0.75 " |
| Flex Length | 18 " |
| Ground Pass Through | Yes |
| Req. Conduit Rotation | Yes |
| Protection Rating | Liquid Tight |
| Composition | Brass |
| Insulated Throat | Yes |
| Hazardous Location | Yes |
| Approvals | UL |
| Net Weight | 2.75 lbs |
| Gross Weight | 2.75 lbs |