Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
EF205 Series Information
| Manufacturer Part Number | EF205-210 |
|---|---|
| Manufacturer | ABB |
| Product Series | EF205 |
| Family Series | ABB Overload Relays, EF205 Series |
| Description | IECEx is valid for products produced from week 15, 2017. |
| Current Rating | 63-210 A |
| Poles | 3 |
| Output Contacts | 1NO, 1NC |
| Trip Class | Class 10, Class 20, Class 30 |
| Reset Type | Automatic, Manual |
| Connection Type | Screw Terminals |
| Ambient Temperature | -13-158 °F |
| Approvals | CSA, EN, IEC, UL |
| Net Weight | 2.4713 lbs |
| Gross Weight | 3.72 lbs |