Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | ABB Contactors |
|---|---|
| Manufacturer | ABB |
| Manufacturer Part Number | CA4-22E |
| Description | For clipping onto the right- and/or left-hand side of the contactors. The auxiliary contact blocks are equipped with screw type connecting terminals delivered open, protected against accidental direct contact and bear the corresponding function |
| Type | Auxiliary Contact |
| Net Weight | 0.1191 lbs |
| Gross Weight | 0.13 lbs |