EHDB360C-1L

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
EHDB360C-1L ABB Contactors, EHDB Series, CONTACTOR
MFG Item Number
EHDB360C-1L

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

EHDB360C-1L ABB Contactors, EHDB Series, CONTACTOR

MFG Item Number
EHDB360C-1L
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Contactors, EHDB Series
Item #
EHDB360C-1L
CONTACTOR

EHDB Series Information

  • 24~600 VAC/VDC Coils
  • Make 300 VDC
  • Break 160 VDC
  • UL; CSA Approved
  • Up to 960 Amps
EHDB drive contactors are specifically designed for use with solid state D.C. adjustable speed drive systems. In drive applications, the contactor is not required to make or break the load during normal operation.
  • 2 and 3 Poles
  • DC Control Operation Available

Videos

Specifications

Specifications
Manufacturer Part Number EHDB360C-1L
Manufacturer ABB
Product Series EHDB
Family Series ABB Contactors, EHDB Series
Description Drive Contactor, 3-P 2NO/1NC, 120VAC Coil, Includes 1NO & 1NC Auxiliary Contacts, Less Terminal Lugs
Coil Type Magnetic
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Poles 2NO, 1NC
Mechanically Interlocked No
Auxiliary Contact 1NO, 1NC
Termination Box Lug
Net Weight 12.96 lbs
Gross Weight 14.33 lbs
Alternatives
5DP5-21100
5DP5-21100
Joslyn Clark Contactors, 5DP Series
5DP5-5051-11
5DP5-5051-11
Joslyn Clark Contactors, 5DP Series