EL1
Eaton's Crouse-Hinds series Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

EL1

Eaton's Crouse-Hinds series Fittings

EL1

Eaton's Crouse-Hinds series Fittings
1/2 NPT IRON 45 DEG FEMALE DIV 1 ELBOW
MFG Item Number
EL1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, Series
Item #
EL1
1/2 NPT IRON 45 DEG FEMALE DIV 1 ELBOW

Series Information

Specifications

Specifications
Manufacturer Part Number EL1
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Fittings
Description Eaton Crouse-Hinds series EL elbow, Female, Feraloy iron alloy or ductile iron, 45°, 1/2
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female to Female Thread
Angle 45 °
Trade Size 1/2 "
Material Iron Alloy
Composition Metallic
Protection Rating Explosion Proof, Dust-Ignition Proof
Hazardous Location Yes
Approvals CSA, NEC/CEC, UL
Net Weight 0.35 lbs
Gross Weight 0.35 lbs