180F
Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
180F Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series, 1/2 CST IRON FORM 8 CVR
MFG Item Number
180F

180F Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series, 1/2 CST IRON FORM 8 CVR

MFG Item Number
180F
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Conduit Outlet Bodies, CONDULET Series
Item #
180F
1/2 CST IRON FORM 8 CVR

CONDULET Series Information

  • Available as Blank Covers and Solid Gaskets
  • Sizes 1/2 to 4 Inches
  • Feraloy Iron, Copper‑Free Aluminum, Malleable Iron, or Die Cast Aluminum Material

Specifications

Specifications
Manufacturer Part Number 180F
Manufacturer Eaton's Crouse-Hinds series
Product Series CONDULET
Family Series Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series
Description Eaton Crouse-Hinds series Condulet Form 8 cover, Feraloy iron alloy, 1/2
Style Form 8
Gasket Included No
Connection Type Screw
Hub Size 1/2 "
Composition Iron
Approvals CSA, UL
Comments Cast Iron
Net Weight 0.28 lbs
Gross Weight 0.28 lbs