Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ELC-EX08NNNR Eaton Programmable Logic Controllers, ELC Digital Exp Mod 8 I/O 8 Output Relay
MFG Item Number
ELC-EX08NNNR
ELC-EX08NNNR Eaton Programmable Logic Controllers, ELC Digital Exp Mod 8 I/O 8 Output Relay
MFG Item Number
ELC-EX08NNNR
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
ELC Digital Exp Mod 8 I/O 8 Output Relay
Specifications
Specifications
| Manufacturer Part Number |
ELC-EX08NNNR |
| Manufacturer |
Eaton |
| Family Series |
Eaton Programmable Logic Controllers |
| Description |
ELC Series Programmable Logic Controllers, ELC digital exp mod, 8 I/O, 8 output relay |
| Number of IO Ports |
8 |
| Number of Outputs |
8 |
| Approvals |
UL |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
ELC-EX08NNNR
Eaton Programmable Logic Controllers