Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ELC2-PC12NNDR Eaton Programmable Logic Controllers, PC CONTROLLER 12 I/O 8 INPUT DC 4 o/put
MFG Item Number
ELC2-PC12NNDR
ELC2-PC12NNDR Eaton Programmable Logic Controllers, PC CONTROLLER 12 I/O 8 INPUT DC 4 o/put
MFG Item Number
ELC2-PC12NNDR
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
PC CONTROLLER 12 I/O 8 INPUT DC 4 o/put
Specifications
Specifications
| Manufacturer Part Number |
ELC2-PC12NNDR |
| Manufacturer |
Eaton |
| Family Series |
Eaton Programmable Logic Controllers |
| Description |
PC Controller, 12 I/O, 8 digital inputs input, 4 relay output |
| Nominal Voltage |
24 VDC |
| Number of Inputs & Type |
8 - Digital |
| Number of Outputs & Type |
4 - Relay |
| Expandable |
Yes |
| Display Type |
I/O Indicator LEDs |
| Communication |
RS-232, RS-485 Prog/Comm |
| Memory Size |
16 kB |
| Mounting |
DIN Rail |
| Net Weight |
0.315 lbs |
| Gross Weight |
0.51 lbs |
ELC2-PC12NNDR
Eaton Programmable Logic Controllers