Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
ELC Series Information
| Manufacturer Part Number | ELC-PS02 |
|---|---|
| Manufacturer | Eaton |
| Product Series | ELC |
| Family Series | Eaton Power Supplies, ELC Series |
| Description | ELC Series Programmable Logic Controllers, ELC power supply, 48W, 2A, 50/60 Hz, 24 Vdc Output, 100~240 VAC -15~+10 Input |
| Power | 48 W |
| Nominal Input Voltage | 120 VAC, 240 VAC |
| AC Voltage | 85-264 VAC |
| Input Frequency | 47-63 Hz |
| Phase | 1 |
| Nominal Output Voltage | 24 VDC |
| Output VDC | 23-25 VDC |
| Output Current | 2 A |
| Number of Outputs | 1 |
| Mounting | DIN Rail |
| Enclosed | Yes |
| Encapsulated | No |
| Output Voltage Adj. | Yes |
| Overvoltage Protection | No |
| Overload Protection | Yes |
| Short Circuit Protection | Yes |
| Power Factor Correction | No |
| Parallel Operation | No |
| Remote Sensing | No |
| Remote On/Off Control | No |
| Operating Temperature | 32-131 °F |
| Approvals | CE, UL508 |
| Net Weight | 0.8 lbs |
| Gross Weight | 0.8 lbs |