Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | ELC2-PV28NNDR |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Programmable Logic Controllers |
| Description | PV Controller, 28 I/O, 16 digital inputs input, 12 relay output |
| Nominal Voltage | 24 VDC |
| Number of Inputs & Type | 16 - Digital |
| Number of Outputs & Type | 12 - Relay |
| Expandable | Yes |
| Display Type | I/O Indicator LEDs |
| Communication | RS-232, RS-485 Prog/Comm |
| Memory Size | 30 kB |
| Mounting | DIN Rail |
| Net Weight | 0 lbs |
| Gross Weight | 0.794 lbs |